Shop AK SCIENTIFIC
See all product information
Create Account
4'-Chloro-2'-hydroxyacetophenone (1g), CAS 6921-66-0
- Mfr # 0678AC-1g
- Zoro # G223797913
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
170.59 g/mol
Chemical Container Size
1 g
CAS Number
6921-66-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0678AC-1g
- Zoro #
- G223797913
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 170.59 g/mol
- Item
- 4'-Chloro-2'-hydroxyacetophenone
- CAS Number
- 6921-66-0
Description
Chemical Formula C8H7ClO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.