Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-3-hydroxybutyronitrile (1g), CAS 105-33-9
- Mfr # R248-1g
- Zoro # G723868052
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
119.55 g/mol
Chemical Container Size
1 g
CAS Number
105-33-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R248-1g
- Zoro #
- G723868052
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 119.55 g/mol
- Item
- 4-Chloro-3-hydroxybutyronitrile
- CAS Number
- 105-33-9
Description
Chemical Formula C4H6ClNO Purity 95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.