Carbohydrates
- Mfr # M22080-10000.0
- Zoro # G424785856
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bucket
Volume
10 kg
Molecular Weight
182.2 g/mol
Color
White
Chemical Grade
EP, USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22080-10000.0
- Zoro #
- G424785856
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Carbohydrates
- Container Type
- Bucket
- Volume
- 10 kg
- Molecular Weight
- 182.2 g/mol
- Color
- White
- Chemical Grade
- EP, USP
- CAS Number
- 69-65-8
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- Form
- Crystalline Powder
- Quantity
- 1
- Calibration Certificate
- No
- Chemical Formula
- C6H14O6
- Container Material
- Plastic
- Product Type
- D-Mannitol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 69-65-8, Molecular Weight 182.2 g/mol, Chemical Formula C6H14O6, APHA Not Applicable, Chemical Grade EP, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.