Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-3-iodopyridine (5g), CAS 89167-34-0
- Mfr # W9208-5g
- Zoro # G623851208
product price:Â
$
94.29
/ea
Key Features
Chemical Container Size
5 g
CAS Number
89167-34-0
Molecular Weight
239.44 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W9208-5g
- Zoro #
- G623851208
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-Chloro-3-iodopyridine
- CAS Number
- 89167-34-0
- Molecular Weight
- 239.44 g/mol
Description
Chemical Formula C5H3ClIN Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.