Shop SPECTRUM
See all product information
Create Account
Cesium Chloride, CsCl, 25g
- Mfr # C2203-25G
- Zoro # G8133979
product price:Â
$
73.59
/ea
Key Features
Chemical Formula
CsCl
Molecular Weight
F.W. 168.37
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2203-25G
- Zoro #
- G8133979
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Cesium Chloride
- Chemical Formula
- CsCl
- Molecular Weight
- F.W. 168.37
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- CAS Number
- 7647-17-8
Description
Cesium Chloride, CAS Number 7647-17-8, Molecular Weight F.W. 168.37, Chemical Formula CsCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.