Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-5-chlorosulfonyl-2-fluorobenzoic acid (25g), CAS 56447-54-2
- Mfr # Q474-25g
- Zoro # G223877103
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
273.66 g/mol
Chemical Container Size
25 g
CAS Number
56447-54-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q474-25g
- Zoro #
- G223877103
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 273.66 g/mol
- Item
- 4-Chloro-5-chlorosulfonyl-2-fluorobenzoic acid
- CAS Number
- 56447-54-2
Description
Chemical Formula C7H3Cl2FO4S Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.