Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-8-methylquinazoline (25g), CAS 58421-80-0
- Mfr # V6768-25g
- Zoro # G323861309
product price:Â
$
1,292.99
/ea
Free Shipping & Returns
Key Features
CAS Number
58421-80-0
Chemical Container Size
25 g
Molecular Weight
178.62 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V6768-25g
- Zoro #
- G323861309
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 58421-80-0
- Item
- 4-Chloro-8-methylquinazoline
- Molecular Weight
- 178.62 g/mol
Description
Chemical Formula C9H7ClN2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.