Acetic Acid, 4L

  • Mfr # A1009-4LTPV55
  • Zoro # G7972148
product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Molecular Weight
60.05
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1009-4LTPV55
Zoro #
G7972148
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Molecular Weight
60.05
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
64-19-7
Chemical Container Material
Coated Glass
Chemical Grade
FCC
Chemical Formula
C2H4O2
Color
Colorless
Application
Food and Beverage
Container Type
Bottle
Product Type
Acetic Acid
Special Information
Hygroscopic
Form
Liquid
Features
Hygroscopic
Container Material
Plastic
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
A
Volume
4 L
Storage Temperature - Minimum
20 Degrees C
Quantity
1
Chemical Properties
Glacial
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Acetic Acid, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews