Shop AK SCIENTIFIC
See all product information
Create Account
4-Chlorobenzoic anhydride (5g), CAS 790-41-0
- Mfr # 2359AC-5g
- Zoro # G723804272
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
790-41-0
Molecular Weight
295.12 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2359AC-5g
- Zoro #
- G723804272
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 790-41-0
- Molecular Weight
- 295.12 g/mol
- Item
- 4-Chlorobenzoic anhydride
Description
Chemical Formula C14H8Cl2O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.