Shop AK SCIENTIFIC
See all product information
Create Account
4-Chlorobenzylamine (100g), CAS 104-86-9
- Mfr # D648-100g
- Zoro # G823861557
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
141.6 g/mol
Chemical Container Size
100 g
CAS Number
104-86-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D648-100g
- Zoro #
- G823861557
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 141.6 g/mol
- Item
- 4-Chlorobenzylamine
- CAS Number
- 104-86-9
Description
Chemical Formula C7H8ClN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.