Shop AK SCIENTIFIC
See all product information
Create Account
4'-Cyano-2-phenylacetophenone (1g), CAS 60694-99-7
- Mfr # 6573AE-1g
- Zoro # G923804959
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
60694-99-7
Molecular Weight
221.25 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6573AE-1g
- Zoro #
- G923804959
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 60694-99-7
- Item
- 4'-Cyano-2-phenylacetophenone
- Molecular Weight
- 221.25 g/mol
Description
Chemical Formula C15H11NO Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.