Shop AK SCIENTIFIC
See all product information
Create Account
4-Cyano-3-nitrobenzoic acid (25g), CAS 153775-42-9
- Mfr # X8067-25g
- Zoro # G523896743
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
153775-42-9
Molecular Weight
192.13 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X8067-25g
- Zoro #
- G523896743
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 153775-42-9
- Item
- 4-Cyano-3-nitrobenzoic acid
- Molecular Weight
- 192.13 g/mol
Description
Chemical Formula C8H4N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.