Shop RPI
See all product information
Create Account
Competent Bacteria
- Mfr # A10050-500.0
- Zoro # G624792593
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Storage Temperature - Minimum
2 Degrees C
For Laboratory Technique
HPLC
Quantity
1
Shelf Life
25 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A10050-500.0
- Zoro #
- G624792593
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Competent Bacteria
- Calibration Certificate
- No
- Storage Temperature - Minimum
- 2 Degrees C
- For Laboratory Technique
- HPLC
- Quantity
- 1
- Shelf Life
- 25 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 267.24 g/mol
- Color
- White to Off-White
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 500 g
- Container Material
- Plastic
- Container Type
- Can
- Chemical Properties
- BSE/TSE Free
- Storage Temperature - Maximum
- 8 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Adenosine Free Base [9-ß-D-Ribofuranosyladenine]
- CAS Number
- 58-61-7
- Form
- Crystalline Powder
- Chemical Formula
- C10H13N5O4
- Wire Color
- White to Off-White
Description
Competent Bacteria, Concentration Not Applicable, CAS Number 58-61-7, Molecular Weight 267.24 g/mol, Chemical Formula C10H13N5O4, APHA Not Applicable, Chemical Grade USP, Calibration Certificate No, Shelf Life 25 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.