Shop AK SCIENTIFIC
See all product information
Create Account
4-Hydroxy-4-phenylpiperidine (1g), CAS 40807-61-2
- Mfr # W6134-1g
- Zoro # G723912816
product price:Â
$
91.69
/ea
Key Features
CAS Number
40807-61-2
Chemical Container Size
1 g
Molecular Weight
177.24 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6134-1g
- Zoro #
- G723912816
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 4-Hydroxy-4-phenylpiperidine
- CAS Number
- 40807-61-2
- Molecular Weight
- 177.24 g/mol
Description
Chemical Formula C11H15NO Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.