Shop SPECTRUM

EDTA DiSodm, 0.1 M Sltn, 4L, Pls

  • Mfr # E-120-4LTPL
  • Zoro # G8004512

product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Jug
Chemical Container Size
4 L
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-120-4LTPL
Zoro #
G8004512
UPC #
-
Country of Origin
United States
Item
EDTA
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Jug
Shelf Life
24 mo
Special Information
1 mL = 10 mg CaCO 1 Less Than x Less Than 3
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.1 M
Container Type
Jug
Application
Analytical Testing Labs
Chemical Formula
C10H14N2Na2O8¿2H2O
Color
Colorless
Product Type
EDTA
Features
1 mL = 10 mg CaCO Less Than- Greater Than 3 Less Thanp Greater Than
Molecular Weight
336.21
Form
Liquid
Container Material
Plastic
CAS Number
6381-92-6, 7732-18-5
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
REMOVE - Previous PI Node
E
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

EDTA, Concentration 0.1 M, CAS Number 6381-92-6, 7732-18-5, Molecular Weight 336.21, Chemical Formula C10H14N2Na2O8¿2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information 1 mL = 10 mg CaCO 1 less than x less than 3

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.