Shop AK SCIENTIFIC
See all product information
Create Account
4-Hydroxyphenylacetonitrile (1kg), CAS 14191-95-8
- Mfr # D578-1kg
- Zoro # G423837747
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 kg
CAS Number
14191-95-8
Molecular Weight
133.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D578-1kg
- Zoro #
- G423837747
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 14191-95-8
- Molecular Weight
- 133.15 g/mol
- Item
- 4-Hydroxyphenylacetonitrile
Description
Chemical Formula C8H7NO Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.