Shop AK SCIENTIFIC

Hexyltriphenylphosphonium bromide (25g), CAS 4762-26-9

  • Mfr # 6691AF-25g
  • Zoro # G323799473

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Molecular Weight
427.36 g/mol
CAS Number
4762-26-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6691AF-25g
Zoro #
G323799473
UPC #
-
Country of Origin
China
Item
Hexyltriphenylphosphonium bromide
Molecular Weight
427.36 g/mol
CAS Number
4762-26-9

Description

Chemical Formula C24H28P.Br Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews