Shop AK SCIENTIFIC
See all product information
Create Account
4-Methoxybenzoyl chloride (500g), CAS 100-07-2
- Mfr # D234-500g
- Zoro # G523891120
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
170.59 g/mol
Chemical Container Size
500 g
CAS Number
0100-07-02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D234-500g
- Zoro #
- G523891120
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 170.59 g/mol
- CAS Number
- 0100-07-02
- Item
- 4-Methoxybenzoyl chloride
Description
Chemical Formula C8H7ClO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.