Methanol, CH3OH, 32.04, 1L, PK6

  • Mfr # 232-1L
  • Zoro # G203561107
product price: 
$
1,095.99
/pk of 6, $182.67/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Molecular Weight
32.04
Chemical Container Size
1 L
Shelf Life
18 mo
Chemical Grade
Lab
CAS Number
67-56-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
232-1L
Zoro #
G203561107
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
1 L

Details

Item
Methanol - Purge & Trap
Molecular Weight
32.04
Shelf Life
18 mo
Chemical Grade
Lab
CAS Number
67-56-1
Chemical Formula
CH3OH
Chemical Container Material
Clear Glass
Concentration
0.999
Chemical Container Type
Bottle
Product Type
Methanol - Purge & Trap
Container Material
Glass
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Volume
1 L
Features
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency
Form
Liquid
Purity
99.9 %
REMOVE - Previous PI Node
M
MDL Number
MFCD00004595
Storage Temperature
Ambient
Application
VOC Analysis Using Purge and Trap Methods
Container Type
Bottle
Calibration Certificate
No
Special Information
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency
Compatible Product Type
Universal
Chemical Properties
BSE/TSE Free
Wire Color
Colorless

Description

Methanol - Purge & Trap, Concentration 0.999, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews