Shop AK SCIENTIFIC
See all product information
Create Account
4-Methoxyphenyl Triflate (1g), CAS 66107-29-7
- Mfr # 6590AL-1g
- Zoro # G623807236
product price:Â
$
28.79
/ea
Key Features
Chemical Container Size
1 g
CAS Number
66107-29-7
Molecular Weight
256.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6590AL-1g
- Zoro #
- G623807236
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 66107-29-7
- Molecular Weight
- 256.2 g/mol
- Item
- 4-Methoxyphenyl Triflate
Description
Chemical Formula C8H7F3O4S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.