Shop SPECTRUM
See all product information
Create Account
Hydrazone Hydrochloride, Hydrate, 25g
- Mfr # M2140-25GM
- Zoro # G7957262
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H9N3S.HCl.xH2O
Chemical Container Material
Amber Glass
Chemical Container Size
25 g
Shelf Life
24 mo
CAS Number
149022-15-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2140-25GM
- Zoro #
- G7957262
- UPC #
- -
- Country of Origin
- United States
- Item
- 3-Methyl-2-Benzothiazolinone Hydrazone Hydrochloride, Hydrate
- Chemical Formula
- C8H9N3S.HCl.xH2O
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- CAS Number
- 149022-15-1
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- 215.70 (Anhyd.)
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
3-Methyl-2-Benzothiazolinone Hydrazone Hydrochloride, Hydrate, Concentration 100 Percent, CAS Number 149022-15-1, Molecular Weight 215.70 (Anhyd.), Chemical Formula C8H9N3S.HCl.xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.