Shop AK SCIENTIFIC
See all product information
Create Account
4-Methyl-1-acetonaphthone (25g), CAS 28418-86-2
- Mfr # 2768AL-25g
- Zoro # G023826202
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
184.24 g/mol
Chemical Container Size
25 g
CAS Number
28418-86-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2768AL-25g
- Zoro #
- G023826202
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 184.24 g/mol
- Item
- 4-Methyl-1-acetonaphthone
- CAS Number
- 28418-86-2
Description
Chemical Formula C13H12O Purity >97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.