Shop SPECTRUM
See all product information
Create Account
DL-Menthol, Crystal, USP, 125g
- Mfr # ME111-125GM07
- Zoro # G8062378
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 156.27
Chemical Formula
C10H20O
Chemical Container Material
Amber Glass
Chemical Grade
USP
CAS Number
89-78-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME111-125GM07
- Zoro #
- G8062378
- UPC #
- -
- Country of Origin
- United States
- Item
- DL-Menthol, Crystal, USP
- Molecular Weight
- F.W. 156.27
- Chemical Formula
- C10H20O
- Chemical Container Material
- Amber Glass
- Chemical Grade
- USP
- CAS Number
- 89-78-1
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 125 g
Description
DL-Menthol, Crystal, USP, CAS Number 89-78-1, Molecular Weight F.W. 156.27, Chemical Formula C10H20O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.