Shop AK SCIENTIFIC
See all product information
Create Account
4-Methyl-2-pentyl-1, 3-dioxolane, contain ~15% 4-Methyl-2-butyl-1, 3-dioxolane (25g), CAS 1599-49-1
- Mfr # 8054AA-25g
- Zoro # G023801759
product price:Â
$
28.79
/ea
Key Features
CAS Number
1599-49-1
Molecular Weight
158.24 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8054AA-25g
- Zoro #
- G023801759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 1599-49-1
- Molecular Weight
- 158.24 g/mol
- Item
- 4-Methyl-2-pentyl-1,3-dioxolane, contain ~15% 4-Methyl-2-butyl-1,3-dioxolane
Description
Chemical Formula C9H18O2 Purity 99% (GC, total) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.