Shop HONEYWELL BURDICK & JACKSON

Methanol, 67-56-1 CAS Number

  • Mfr # AH230-4-S
  • Zoro # G604399392

product price: 
$
154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Chemical Container Type
Jug
Shipping Restrictions
UN1230, Methanol, 3, PG II
Calibration Certificate
No
Special Information
Lot-to-Lot Consistency, UV Absorbance, GC Assay, Water Content and Non-Volatile Residue
CAS Number
67-56-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH230-4-S
Zoro #
G604399392
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
4 L

Details

Item
Methanol
Chemical Container Type
Jug
Shipping Restrictions
UN1230, Methanol, 3, PG II
Calibration Certificate
No
Special Information
Lot-to-Lot Consistency, UV Absorbance, GC Assay, Water Content and Non-Volatile Residue
CAS Number
67-56-1
Product Type
Methanol
Molecular Weight
32.04
Concentration
100 %
Chemical Grade
ACS, HPLC
Chemical Container Material
Amber Glass
Shelf Life
18 mo
Chemical Formula
CH3OH
Application
Spectrophotometry
Color
Colorless
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
M
Purity
99.9 %
Container Type
Bottle
Volume
4 L
Storage Temperature
Ambient
MDL Number
MFCD00004595
Features
Lot-to-Lot Consistency, UV Absorbance, GC Assay, Water Content and Non-Volatile Residue
Container Material
Glass
Compatible Product Type
Universal
Chemical Properties
BSE/TSE Free
Wire Color
Colorless

Description

Methanol, Concentration 100 Percent, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.