Shop AK SCIENTIFIC
See all product information
Create Account
4-Methyl-3-nitrobenzene-1-sulfonyl chloride (25g), CAS 616-83-1
- Mfr # Y9628-25g
- Zoro # G023899329
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
616-83-1
Molecular Weight
235.65 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y9628-25g
- Zoro #
- G023899329
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Methyl-3-nitrobenzene-1-sulfonyl chloride
- CAS Number
- 616-83-1
- Molecular Weight
- 235.65 g/mol
Description
Chemical Formula C7H6ClNO4S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.