Shop SPECTRUM
See all product information
Create Account
Glycine, USP, 2.5kg
- Mfr # AM125-2.5KG
- Zoro # G7936028
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
CAS Number
56-40-6
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
75.07
Chemical Grade
USP
Chemical Formula
C2H5NO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM125-2.5KG
- Zoro #
- G7936028
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycine
- CAS Number
- 56-40-6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 75.07
- Chemical Grade
- USP
- Chemical Formula
- C2H5NO2
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 36 mo
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Glycine
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- G
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Glycine, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.07, Chemical Formula C2H5NO2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.