Shop AK SCIENTIFIC
See all product information
Create Account
4-Methylbenzyl alcohol (5g), CAS 589-18-4
- Mfr # Q196-5g
- Zoro # G723863392
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
122.16 g/mol
CAS Number
589-18-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q196-5g
- Zoro #
- G723863392
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 122.16 g/mol
- Item
- 4-Methylbenzyl alcohol
- CAS Number
- 589-18-4
Description
Chemical Formula C8H10O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.