Shop AK SCIENTIFIC
See all product information
Create Account
4-Methylmorpholine N-oxide (500g), CAS 7529-22-8
- Mfr # K286-500g
- Zoro # G223849049
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7529-22-8
Molecular Weight
117.15 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K286-500g
- Zoro #
- G223849049
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Methylmorpholine N-oxide
- CAS Number
- 7529-22-8
- Molecular Weight
- 117.15 g/mol
Description
Chemical Formula C5H11NO2 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.