Mnbsc Sodm Phspht, Anhdrs, USP, 45kg, Blk
- Mfr # SO187-45KGBL
- Zoro # G7926383
product price:Â
$
2,299.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
45 kg
Chemical Container Type
Drum
Molecular Weight
119.98
Chemical Container Material
Fiberboard
Chemical Formula
NaH2PO4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO187-45KGBL
- Zoro #
- G7926383
- UPC #
- -
- Country of Origin
- United States
- Item
- Monobasic Sodium Phosphate, Anhydrous, USP
- Chemical Container Type
- Drum
- Molecular Weight
- 119.98
- Chemical Container Material
- Fiberboard
- Chemical Formula
- NaH2PO4
- Shelf Life
- 24 mo
- CAS Number
- 7558-80-7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 45 kg
Description
Monobasic Sodium Phosphate, Anhydrous, USP, CAS Number 7558-80-7, Molecular Weight 119.98, Chemical Formula NaH2PO4, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.