Shop AK SCIENTIFIC
See all product information
Create Account
4-(Methylsulfonyl)benzylamine (5g), CAS 4393-16-2
- Mfr # V5962-5g
- Zoro # G123879993
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
185.25 g/mol
CAS Number
4393-16-2
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V5962-5g
- Zoro #
- G123879993
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-(Methylsulfonyl)benzylamine
- Molecular Weight
- 185.25 g/mol
- CAS Number
- 4393-16-2
Description
Chemical Formula C8H11NO2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.