Shop AK SCIENTIFIC
See all product information
Create Account
4-Morpholinecarbonyl chloride (25g), CAS 15159-40-7
- Mfr # Y0220-25g
- Zoro # G223886778
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
CAS Number
15159-40-7
Molecular Weight
149.58 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y0220-25g
- Zoro #
- G223886778
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 15159-40-7
- Molecular Weight
- 149.58 g/mol
- Item
- 4-Morpholinecarbonyl chloride
Description
Chemical Formula C5H8ClNO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.