Shop AK SCIENTIFIC
See all product information
Create Account
4-Nitrocarbobenzoxychloride (25g), CAS 4457-32-3
- Mfr # C378-25g
- Zoro # G623872081
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
215.59 g/mol
CAS Number
4457-32-3
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C378-25g
- Zoro #
- G623872081
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 4-Nitrocarbobenzoxychloride
- Molecular Weight
- 215.59 g/mol
- CAS Number
- 4457-32-3
Description
Chemical Formula C8H6ClNO4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.