Shop AK SCIENTIFIC
See all product information
Create Account
4-Nitroimidazole (5g), CAS 3034-38-6
- Mfr # D510-5g
- Zoro # G723822511
product price:Â
$
23.59
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
113.07 g/mol
CAS Number
3034-38-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D510-5g
- Zoro #
- G723822511
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 113.07 g/mol
- CAS Number
- 3034-38-6
- Item
- 4-Nitroimidazole
Description
Chemical Formula C3H3N3O2 Purity >99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.