Shop AK SCIENTIFIC
See all product information
Create Account
4-Nitrophenylacetonitrile (25g), CAS 555-21-5
- Mfr # D994-25g
- Zoro # G823878975
product price:Â
$
31.45
/ea
Key Features
Molecular Weight
162.15 g/mol
Chemical Container Size
25 g
CAS Number
555-21-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D994-25g
- Zoro #
- G823878975
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 4-Nitrophenylacetonitrile
- Molecular Weight
- 162.15 g/mol
- CAS Number
- 555-21-5
Description
Chemical Formula C8H6N2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.