Shop SPECTRUM
See all product information
Create Account
Chlorogenic Acid, C16H18O9xH2O, 1g
- Mfr # C0181-1G
- Zoro # G8240351
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C16H18O9xH2O
Molecular Weight
F.W. 354.31 + xH2O
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
327-97-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0181-1G
- Zoro #
- G8240351
- UPC #
- -
- Country of Origin
- Japan
- Item
- Chlorogenic Acid
- Chemical Formula
- C16H18O9xH2O
- Molecular Weight
- F.W. 354.31 + xH2O
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- CAS Number
- 327-97-9
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Calibration Certificate
- No
Dimensions
- Chemical Container Size
- 1 g
Description
Chlorogenic Acid, CAS Number 327-97-9, Molecular Weight F.W. 354.31 + xH2O, Chemical Formula C16H18O9xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.