Shop AK SCIENTIFIC
See all product information
Create Account
4-tert-Butylcyclohexanecarboxylic acid, mixture of cis and trans (25g), CAS 5451-55-8
- Mfr # 6697AL-25g
- Zoro # G423799526
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5451-55-8
Chemical Container Size
25 g
Molecular Weight
184.28 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6697AL-25g
- Zoro #
- G423799526
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 5451-55-8
- Molecular Weight
- 184.28 g/mol
- Item
- 4-tert-Butylcyclohexanecarboxylic acid, mixture of cis and trans
Description
Chemical Formula C11H20O2 Purity 98% (GC, total) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.