Thiamine Mononitrate, USP, 1kg
- Mfr # TH117-1KG11
- Zoro # G7956188
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
F.W. 327.36
Chemical Grade
USP
Chemical Container Size
1 kg
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH117-1KG11
- Zoro #
- G7956188
- UPC #
- -
- Country of Origin
- United States
- Item
- Thiamine Mononitrate, USP
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 327.36
- Chemical Grade
- USP
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 532-43-4
- Chemical Formula
- C12H17N5O4S
Dimensions
- Chemical Container Size
- 1 kg
Description
Thiamine Mononitrate, USP, CAS Number 532-43-4, Molecular Weight F.W. 327.36, Chemical Formula C12H17N5O4S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.