Shop AK SCIENTIFIC
See all product information
Create Account
4-(trans-4-Ethylcyclohexyl)benzoic acid (25g), CAS 87592-41-4
- Mfr # 3896AC-25g
- Zoro # G323796816
product price:Â
$
71.99
/ea
Key Features
CAS Number
87592-41-4
Molecular Weight
232.32 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3896AC-25g
- Zoro #
- G323796816
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 87592-41-4
- Molecular Weight
- 232.32 g/mol
- Item
- 4-(trans-4-Ethylcyclohexyl)benzoic acid
Description
Chemical Formula C15H20O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.