Shop SPECTRUM
See all product information
Create Account
D-(+)-Trehalose, Dihydrate, 5g
- Mfr # T1097-5GM02
- Zoro # G7912672
product price:
$
53.89
/ea
Key Features
Chemical Container Material
Amber Glass
Shelf Life
24 mo
CAS Number
6138-23-4
Molecular Weight
F.W. 378.33
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1097-5GM02
- Zoro #
- G7912672
- UPC #
- -
- Country of Origin
- United States
- Item
- D-(+)-Trehalose, Dihydrate
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- CAS Number
- 6138-23-4
- Molecular Weight
- F.W. 378.33
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Formula
- C12H22O11¿2H2O
Dimensions
- Chemical Container Size
- 5 g
Description
D-(+)-Trehalose, Dihydrate, CAS Number 6138-23-4, Molecular Weight F.W. 378.33, Chemical Formula C12H22O11�2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.