Shop AK SCIENTIFIC
See all product information
Create Account
4-(Trifluoromethoxy)benzonitrile (25g), CAS 332-25-2
- Mfr # L578-25g
- Zoro # G623815477
product price:Â
$
41.89
/ea
Key Features
CAS Number
332-25-2
Molecular Weight
187.12 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L578-25g
- Zoro #
- G623815477
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 332-25-2
- Molecular Weight
- 187.12 g/mol
- Item
- 4-(Trifluoromethoxy)benzonitrile
Description
Chemical Formula C8H4F3NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.