Shop AK SCIENTIFIC
See all product information
Create Account
4-Trifluoromethylphenylboronic acid pinacol ester (25g), CAS 214360-65-3
- Mfr # X0616-25g
- Zoro # G023877358
product price:Â
$
82.49
/ea
Key Features
Molecular Weight
272.07 g/mol
CAS Number
214360-65-3
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0616-25g
- Zoro #
- G023877358
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 272.07 g/mol
- Item
- 4-Trifluoromethylphenylboronic acid pinacol ester
- CAS Number
- 214360-65-3
Description
Chemical Formula C13H16BF3O2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.