Triacetin, USP, 500mL, Gls, PK6
- Mfr # TR106-500MLGL-CS6
- Zoro # G8066112
product price:Â
$
473.99
/pk of 6, $79.00/ea
Free Shipping & Returns
Key Features
Chemical Formula
C9H14O6
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
102-76-1
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR106-500MLGL-CS6
- Zoro #
- G8066112
- UPC #
- -
- Country of Origin
- United States
- Item
- Triacetin, USP
- Chemical Formula
- C9H14O6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 102-76-1
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- USP
- Molecular Weight
- 218.21
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 mL
Description
Triacetin, USP, CAS Number 102-76-1, Molecular Weight 218.21, Chemical Formula C9H14O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.