Shop AK SCIENTIFIC
See all product information
Create Account
5-(4-Methoxy-phenyl)-isoxazole-3-carboxylic acid (5g), CAS 33282-16-5
- Mfr # 0489AE-5g
- Zoro # G723786585
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
CAS Number
33282-16-5
Molecular Weight
219.2 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0489AE-5g
- Zoro #
- G723786585
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 33282-16-5
- Molecular Weight
- 219.2 g/mol
- Item
- 5-(4-Methoxy-phenyl)-isoxazole-3-carboxylic acid
Description
Chemical Formula C11H9NO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.