Shop AK SCIENTIFIC
See all product information
Create Account
5, 6, 7-Trihydroxyflavone monohydrate (25g), CAS 352000-07-8
- Mfr # 2174AH-25g
- Zoro # G023820521
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
288.25 g/mol
Chemical Container Size
25 g
CAS Number
352000-07-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2174AH-25g
- Zoro #
- G023820521
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 5,6,7-Trihydroxyflavone monohydrate
- Molecular Weight
- 288.25 g/mol
- CAS Number
- 352000-07-8
Description
Chemical Formula C15H10O5.H2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.