Shop SPECTRUM
See all product information
Create Account
Toluidine Blue O, 100g, 92-31-9 CAS
- Mfr # TO110-100GM
- Zoro # G8054571
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
CAS Number
92-31-9
Chemical Grade
Lab
Chemical Formula
C15H16N3SCl
Molecular Weight
305.82
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO110-100GM
- Zoro #
- G8054571
- UPC #
- -
- Country of Origin
- United States
- Item
- Toluidine Blue O
- CAS Number
- 92-31-9
- Chemical Grade
- Lab
- Chemical Formula
- C15H16N3SCl
- Molecular Weight
- 305.82
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Container Type
- Bottle
- Product Type
- Toluidine Blue O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Amber Glass
- Volume
- 100 g
- Quantity
- 100
- REMOVE - Previous PI Node
- T
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Toluidine Blue O, Concentration Not Applicable, CAS Number 92-31-9, Molecular Weight 305.82, Chemical Formula C15H16N3SCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.