Shop AK SCIENTIFIC
See all product information
Create Account
5-Acetyl-8-(benzyloxy)quinolin-2(1H)-one (5g), CAS 93609-84-8
- Mfr # 5896AC-5g
- Zoro # G823829861
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
293.32 g/mol
Purity
0.98
Size
5 g
Application
Research and Development
CAS Number
93609-84-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5896AC-5g
- Zoro #
- G823829861
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 293.32 g/mol
- Purity
- 0.98
- Item
- 5-Acetyl-8-(benzyloxy)quinolin-2(1H)-one
- Application
- Research and Development
- CAS Number
- 93609-84-8
Description
Chemical Formula C18H15NO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.