Shop AK SCIENTIFIC
See all product information
Create Account
5-Amino-2, 4-difluorobenzotrifluoride (250mg), CAS 261944-56-3
- Mfr # X0275-250mg
- Zoro # G823879378
product price:Â
$
35.35
/ea
Key Features
Purity
0.98
CAS Number
261944-56-3
Size
250 mg
Molecular Weight
197.11 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0275-250mg
- Zoro #
- G823879378
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Amino-2,4-difluorobenzotrifluoride
- Purity
- 0.98
- CAS Number
- 261944-56-3
- Molecular Weight
- 197.11 g/mol
- Application
- Research and Development
Dimensions
- Size
- 250 mg
Description
Chemical Formula C7H4F5N Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.