5-Amino-2-nitrobenzotrifluoride (100g), CAS 393-11-3
- Mfr # D871-100g
- Zoro # G823903660
product price:Â
$
58.95
/ea
Key Features
Molecular Weight
206.12 g/mol
Purity
98% (GC)
Size
100 g
CAS Number
0393-11-3
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D871-100g
- Zoro #
- G823903660
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Molecular Weight
- 206.12 g/mol
- Purity
- 98% (GC)
- CAS Number
- 0393-11-3
- Application
- Research and Development
- Item
- 5-Amino-2-nitrobenzotrifluoride
Description
Chemical Formula C7H5F3N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.