Shop SPECTRUM

Cyclohexane, HPLC Grade, 4L

  • Mfr # HP532-4LT55
  • Zoro # G8065963

product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
110-82-7
Special Information
Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
Chemical Container Size
4 L
Chemical Formula
C6H12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP532-4LT55
Zoro #
G8065963
UPC #
-
Country of Origin
United States
Item
Cyclohexane
Shelf Life
24 mo
CAS Number
110-82-7
Special Information
Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
Chemical Formula
C6H12
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Molecular Weight
84.16
Shipping Restrictions
UN1145, Cyclohexane, 3, PG II
Chemical Grade
HPLC
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Cyclohexane
Features
Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
Concentration
0.995
Container Material
Amber Glass
Form
Liquid
Volume
4 L
Quantity
1
REMOVE - Previous PI Node
C
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Cyclohexane, Concentration 0.995, CAS Number 110-82-7, Molecular Weight 84.16, Chemical Formula C6H12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1145, Cyclohexane, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.